- 2.5" Tube O.D.
- FKM (Viton) - Mesh Screen
- Clamp Gasket
description
- These gaskets are manufactured to the highest standards. They are available in various sizes, materials, and configurations. After monitoring gasket conditions in a process system, a schedule should be developed for replacing gaskets.
applications
- EPDM and Viton® are recommended for ozone-treated water
features
- 10 mesh standard
- other mesh available – call for details
- Color code: three green dots
compliances
- 0
| Variation | 10 Mesh Screen |
| Fitting Type | Clamp Gasket |
| Tube O.D. | 2 1/2 in |
| Material | FKM (Viton®) |
| Weight | 0.2 LB |

