- 2.5" Tube O.D.
- Santoprene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
caution
- Buna-N is not recommended for use with CIP Sanitizing Agent OXONIA – use EPDM or silicone
| Plate Material | Santoprene™ |
| Tube O.D. | 2 1/2 in |
| Material | 304 Stainless Steel |
| Fitting Type | Block Hanger |
| Weight | 0.97 LB |

