Bradford
B2P-G200
Sanitary Threaded Bevel Seat x Plain Bevel Seat w/Hex Nut 45° Elbow
Item #103307128
applications
- Food
- Dairy
- Beverage
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Weight | 1.74 LB |
