Skip to content Skip to navigation menu
Sanitary Clamp Long Radius 90° Sweep Elbow

B2SXLMP12-R400

Sanitary Clamp Long Radius 90° Sweep Elbow
Item #103761042
  • 4 in Clamp
  • Long Radius
  • 90° Sweep Elbow
  • 316L Stainless
  • 12" Radius
Sanitary Clamp Long Radius 90° Sweep Elbow
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Clamp
  • Long Radius
  • 90° Sweep Elbow
  • 316L Stainless
  • 12" Radius

applications

  • Food
  • Dairy
  • Beverage
  • Meat processing

compliances

  • 0
End Size 4 Tube
Radius 12 in
Fitting Type Clamp Long Radius 90° Sweep Elbow
Material 316L Stainless Steel
Tube O.D. 4 in
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison