- 1 1/2" Tube O.D.
- Sanitary 90° Threaded Bevel Seat x Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Wall Thickness | 0.065 in |
| Tube O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| Fitting Type | 90° Bevel(m) x Buttweld Elbow |
| B | 2.937 in |
| Weight | 0.625 LB |

