- 2 1/2" Clamp x 1" Tube O.D. Reducing Roll-On Ferrule
- 316L Stainless
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| I.D. | 1.007 in |
| Length | 1 1/8 in |
| O.D. | 1.16 in |
| Weight | 0.75 LB |

