
- First Aid Sign
- White/Red/Black
Sign Type | Single Sided |
Length | 10 in |
Text Color | Black/Green |
Material | Aluminum |
Sign Legend | First Aid Kit |
Width | 7 in |
Sign Header | Safety First |
Background Color | White |
Weight | 0.0 LB |

Sign Type | Single Sided |
Length | 10 in |
Text Color | Black/Green |
Material | Aluminum |
Sign Legend | First Aid Kit |
Width | 7 in |
Sign Header | Safety First |
Background Color | White |
Weight | 0.0 LB |