
- Traffic Sign
- White/Red/Black
Sign Legend | Construction Zone Unauthorized Personnel Keep Out |
Sign Header | Danger |
Sign Type | Single Sided |
Length | 10 in |
Background Color | White |
Text Color | Black/Red |
Material | Aluminum |
Weight | 0.0 LB |

Sign Legend | Construction Zone Unauthorized Personnel Keep Out |
Sign Header | Danger |
Sign Type | Single Sided |
Length | 10 in |
Background Color | White |
Text Color | Black/Red |
Material | Aluminum |
Weight | 0.0 LB |