
- Gas Cylinder Lockout Label
- Green Background, White Text
Depicted Text | Full |
Material | Paper |
Color | Green Background, White Text |
Height | 3 in |
Weight | 0.0 LB |

Depicted Text | Full |
Material | Paper |
Color | Green Background, White Text |
Height | 3 in |
Weight | 0.0 LB |