
- Vehicle Placard
- Green Background, White Text
Sign Type | Single Sided |
Length | 10 3/4 in |
Text Color | White |
Sign Legend | Non-Flammable Gas |
Material | Self-Sticking Vinyl |
Background Color | Green |
Weight | 0.0 LB |

Sign Type | Single Sided |
Length | 10 3/4 in |
Text Color | White |
Sign Legend | Non-Flammable Gas |
Material | Self-Sticking Vinyl |
Background Color | Green |
Weight | 0.0 LB |