
- Labeled Lockout Hasp
- Red
Length | 7 1/4 in |
Color | Red |
Thickness Specification | 3/16 in |
Material | 5052 Anodized Aluminum Alloy |
Weight | 4.6 LB |

Length | 7 1/4 in |
Color | Red |
Thickness Specification | 3/16 in |
Material | 5052 Anodized Aluminum Alloy |
Weight | 4.6 LB |