
- Labeled Lockout Hasp
- Gold
Material | 5052 Anodized Aluminum Alloy |
Color | Gold |
Length | 7 1/4 in |
Thickness Specification | 3/16 in |
Weight | 4.75 LB |

Material | 5052 Anodized Aluminum Alloy |
Color | Gold |
Length | 7 1/4 in |
Thickness Specification | 3/16 in |
Weight | 4.75 LB |