- Non-Adjustable, Flow Through the Valve Can Pass in One Direction, from Inlet to Outlet Only
description
- Use to manually adjust the speed of hydraulic actuators
- Maintains constant flow regardless of pressure fluctuations
- Field convertible from three to two port by plugging the excess port
features
- Max. pressure: 3000 psi
- Flow to 100 gpm
- Rugged cast iron construction
| Port Type | NPT |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 45 gal/min |
| Port Size | 3/4 |
| Weight | 8.0 LB |

