- HP Series Hydraulic Pump
- Double Acting
- 1.2 in3 Displacement
- Vertical Mount
- 140 in3 Tank
description
- Hand-operated hydraulic pumps used with single- or double-acting hydraulic cylinders or rams. Used to generate low flows at high pressures. Ideal for primary or back up power supplied in lifting or pressing operations.
features
- O-ring ports to eliminate leakage
- O-ring seal between tank and casting
- Steel ball release valve allows oil to travel to tank and relieves pressure on the outlet line
- Double acting pumps with adjustable internal relief
- Horizontally mounted version is available
| Seat Material | Delrin |
| O-Ring Material | Buna-N |
| Displacement (Cycle) | 1.2 in3 |
| Tank | 140 in3 |
| Action | Double Acting |
| Tank Height | 18 in |
| Overall Height | 20 in |
| Piston Material | Stainless Steel |
| Pressure Rating | 2000 psi |
| Body Material | Cast Iron |
| Mounting | Vertical |
| Relief Valve Setting | 2000 psi |
| Weight | 17.82 LB |

