- Masking Tape
- 55 m Length
- 24 mm Width
| Type | Masking Tape |
| Length | 55.000 m |
| Performance | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 21200228964 |
| Type | Masking Tape |
| Length | 55.000 m |
| Performance | General Purpose |
| Weight | 0.0 LB |
| EAN or UPC | 21200228964 |