- Box Sealing Tape
- 914 m Length
- 72 mm Width
- Clear Color
| Adhesive | Acrylic |
| Cable Marking | 3 in |
| Core Size | 3 in |
| Length | 914.000 m |
| Dia. | 4.565 in |
| Adhesion Strength | 22 oz/in |
| Type | Box Sealing Tape |
| Backing Material | Polypropylene Film |
| Color | Clear |
| Thickness | 2 mil |
| Weight | 8.75 LB |
| EAN or UPC | 21200694295 |

