Skip to content Skip to navigation menu
SandBlaster™ Sandpaper with NO-SLIP GRIP™ Backing

00-051111-11522-0

SandBlaster™ Sandpaper with NO-SLIP GRIP™ Backing
Item #104028166
  • 180 Grit
  • 11 in Length
  • 9 in Width
SandBlaster™ Sandpaper with NO-SLIP GRIP™ Backing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 180 Grit
  • 11 in Length
  • 9 in Width
Length 11 in
Grit 180
Color Yellow
Weight 0.247 LB
EAN or UPC 51111115220
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison