Skip to content Skip to navigation menu
3M00-051141-70209-4

00-051141-70209-4

3M(TM) SCOTCHCAL(TM) STRIPING TA
Item #103080254
  • Striping Tape
  • 40 ft Length
  • 1/8 in Width
  • Dark Blue Color
3M00-051141-70209-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Striping Tape
  • 40 ft Length
  • 1/8 in Width
  • Dark Blue Color
Length 40 ft
Color Dark Blue
Type Striping Tape
Weight 0.0 LB
EAN or UPC 51141702094
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison