Skip to content Skip to navigation menu
Scotch® Definite Length Dispenser M82

00021200189593

Scotch® Definite Length Dispenser M82
Item #101374853
  • 4 in Width
  • Metal Material
  • Gray Color
Scotch® Definite Length Dispenser M82
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Width
  • Metal Material
  • Gray Color
Type Definite Length
Material Metal
Color Gray
Weight 23.4 LB
EAN or UPC 21200189593
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison