- 4.5 in Overall Diameter
- Silicon Carbide Abrasive Material
description
- Our Scotch-Brite EXL Unitized Disc features a strong and durable unitized construction that is well suited for deburring and polishing applications.
features
- Abrasive deburrs and finishes with minimal change to workpiece geometry
- Resists smearing for cleaner surfaces and less preparation
- Open web resists loading during product use
- Available in a variety of densities for applications requiring flexible or aggressive cutting action
- Unitized construction compresses abrasive web for greater density and durability
- Product mounted on 4-1/2 inch back-up plate with 7/8 inch center hole for use on right angle rotary tools
| RPM [Max] | 11000 rpm |
| Center Hole | 0.875 in, 22.098 mm |
| Overall Diameter | 4.5 in, 114.3 mm |
| Grade | Fine |
| Hole Configuration | Plain |
| Abrasive Material | Silicon Carbide |
| Converted Form | Disc, Regular Attachment |
| Product Form | Disc |
| Color | Gray |
| Form Type | Unitized, Disc |
| For Use On | All Metals |
| Weight | 0.0 KG |

