Skip to content Skip to navigation menu
3M00048011649818

00048011649818

7010365562 3M Finesse-it Refining Disc 3000, 64981, (1) 6 in disc (1) 5 in disc (2) 3 in disc, Multi Pack, 20 Packs/Case
Item #120131440
  • Silicon Carbide Abrasive Material
3M00048011649818
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Silicon Carbide Abrasive Material

description

  • 3M Finesse-it Refining Disc 3000 features extra-fast cutting silicon carbide to quickly refine sand scratches left by previous 1200/1500 grade paint leveling steps. These versatile discs are ideal for large area refining/repair. Can be run without water in the pre-buff step.

features

  • Silicon carbide mineral works fast and produces a smooth finish
  • Versatile disc can be run wet or dry on paint, clear coat, primer, gel coat and metal
  • Nonwoven web is less prone to loading and helps improve the life of the disc
  • Flat abrasive surface works fast to refine sand scratches
  • Designed for medium to large area applications
Product Form Disc
Abrasive Material Silicon Carbide
Color Purple
Weight 0.041 LB
EAN or UPC 48011649818
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison