High Strength non-woven nylon material ensures that our Standard Abrasives Buff and Blend HS Disc maintains stiffness and won't tear or fray when faced with challenging edgework or irregular surfaces. Within the Standard Abrasives Buff and Blend product line, the HS Disc offers the best performance for cleaning and light deburring while achieving a final finish or polished piece.
features
High strength (HS) Buff and Blend material delivers the best results for light deburring and final finishing
Dense, stiff construction withstands high pressure without folding over, improving productivity
Produces a uniform, consistent, smear-free finish on ferrous and non-ferrous metals
Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on many different metals
Flexible, pliable open web removes burrs and surface contaminants without gouging the substrate
Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
Center hole discs come in a range of medium to large sizes to meet many different project specifications
Three grades to choose from for varying degrees of aggressiveness and finish: Coarse (CRS - green), Medium (MED - blue), and Very Fine (VFN - maroon)
Center Hole
0.5 in, 12.7 mm
Abrasive Material
Aluminum Oxide
Product Form
Disc
Grade
Very Fine
Color
Red
RPM [Max]
2700 rpm
Overall Diameter
8 in, 203.2 mm
Weight
0.62 LB
EAN or UPC
51115332296
We're here for you
with Service Centers across the country - We have your back