Designed for off-hand and automated or robotic processes, our Standard Abrasives Buff and Blend HS-F Disc is engineered with a lofty web of non-woven nylon that conforms to irregular surfaces. A great choice for contoured pieces such as plumbing fixtures and door hardware, it efficiently cleans, deburrs, and finishes with consistent, smear-free results.
features
High strength ËFluffyË (HS-F) Buff and Blend material delivers outstanding results for off-hand and automated finishing processes
Rigid, durable construction accomplishes edge breaking, deburring and finishing edges and welds
Recommended for very fine high luster, satin finishing, and other decorative finishes
Produces consistent, smear-free satin finishes on brass, stainless steel, aluminum, chrome and nickel plated hardware or fixtures
Dense, stiff construction withstands high pressure without folding over or tearing, improving productivity
Aluminum Oxide mineral cuts sharp, helps produce a consistent scratch pattern, and works well on ferrous and non-ferrous metals
Open web is load resistant, limiting buildup of debris that can clog the abrasive and prolonging service life
Center hole discs come in a range of small to large sizes to fit many different machines or project specifications
Overall Diameter
16 in, 406.4 mm
Color
Blue
RPM [Max]
1000 rpm
Center Hole
1.25 in, 31.75 mm
Abrasive Material
Aluminum Oxide
Grade
Medium
Product Form
Disc
Weight
6.66 LB
EAN or UPC
51115359996
We're here for you
with Service Centers across the country - We have your back