Skip to content Skip to navigation menu
3M00051115377068

00051115377068

7000047160 Standard Abrasives™ Quick Change Felt Polishing Disc, 840300, TSM, 2 in, 10/Carton, 100 ea/Case
Item #120131866
  • 2 in Overall Diameter
3M00051115377068
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 in Overall Diameter

description

  • The name of our Standard Abrasives Quick Change Felt Polishing Disc relays one of its best uses: polishing. This abrasive product helps produce a mirror finish on a variety of metals.

features

  • Instant disc changes with Quick Change TS or TR fastening systems
  • disc is centered for smooth running
  • Cool running, reduces risk of loading
  • Conforms to contours, radii and I.D. areas
  • Responsive and elastic felt fibers prevent undercutting or gouging of the workpiece
  • May be used on aluminum, brass and chrome
Form Type Felt
RPM [Max] 20000 rpm
Attachment Type TS
Product Form Disc
Overall Diameter 2 in, 50.8 mm
Weight 0.118 LB
EAN or UPC 51115377068
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison