Our Standard Abrasives Aluminum Oxide Overlap Disc compresses when entering a hole or cylinder to provide coverage of inside diameters. Used for push and push/pull applications, it is useful for mainly for deburring applications on steel, rubber, plastic and composites. It features a threaded eyelet arbor hole for mandrel attachment.
features
Overlapped construction compresses contact with internal radii, holes, and cylinder walls
Sets of 2 discs are used for push applications while 4 discs are used for push and pull
Stacked discs supply a firm, aggressive cut
Useful for light to medium deburring, polishing, cleaning, blending and chamfering applications
Effective on all steels, rubber, plastic and composites
Cloth backing provides added durability to resist tearing and fraying
Compatible Standard Abrasives Mandrels are available separately
Abrasive Material
Aluminum Oxide
Attachment Type
Eyelet
Grit
P120
Eyelet Thread Size
08/01/1932
No. of Plies
2
Backing Material
Cloth
Overall Diameter
1.5 in, 38.1 mm
Weight
1.099 LB
EAN or UPC
51115414695
We're here for you
with Service Centers across the country - We have your back