
- 3 in Diameter
- Aluminum Oxide Material
- P400 Grit
Color | Yellow, Gold |
Sanding Surface | Clear Coat |
Wet or Dry | Dry |
Grit | P400 |
Material | Aluminum Oxide |
Dia. | 3 in |
Performance | Better |
Grit Type | Medium |
Vacuum Support | No |
Backing Wt. | A Weight |
Sanding Method | Hand |
Method of Attachment | Hook & Loop |
Weight | 0.005 LB |
EAN or UPC | 51131009134 |
