3M Cubitron II Fibre Disc 982C uses 3M Precision-Shaped Grain to generate up to twice the cut-rate, durability, and life of other fiber discs when grinding carbon steel — all with less grinding pressure required by the operator. That means less operator fatigue, faster throughput, and more parts per disc when tackling medium and high-pressure grinding applications.
features
3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Reduces changeouts and downtime in manual, robotic and pressure-assisted applications
Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling
Grit
80+
Hole Configuration
400FF
Backing Material
Fibre
RPM [Max]
15000 rpm
Color
Red
Bonding Type
Resin
Product Form
Disc
Overall Diameter
4 in, 101.6 mm
Center Hole
0.625 in, 15.875 mm
Abrasive Material
Precision Shaped Ceramic
Coat Type
Closed
For Use On
Zirconium, All Metals, Titanium, Stainless Steel, Aluminum, High Nickel Alloy
Attachment Type
Center Hole
Weight
0.814 LB
EAN or UPC
51141277653
We're here for you
with Service Centers across the country - We have your back