Skip to content Skip to navigation menu
3M00051141279213

00051141279213

7000045221 3M Wetordry Paper Disc 401Q, 12 in 1500 A weight, 50/Pac, 250 ea/Case, Restricted
Item #120136097
  • 12 in Overall Diameter
  • 1500 Grit
  • Silicon Carbide Abrasive Material
3M00051141279213
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Overall Diameter
  • 1500 Grit
  • Silicon Carbide Abrasive Material

description

  • 3M Wetordry Paper Disc 401Q features extra-fast cutting silicon carbide on a lightweight paper backing to provide you with superior finishing for both wet and dry applications on a variety of substrates.

features

  • Versatile disc can be run wet or dry on paint, primer, gel coat, metal and wood
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • A-weight paper backing provides durability for either hand or machine sanding
  • Silicon carbide mineral cuts faster than aluminum oxide and produces a smoother finish
  • Good for finishing, polishing and buffing
Backing Material Paper
Product Form Disc
Color Black
Backing Weight A Weight
Overall Diameter 12 in, 304.8 mm
Grit 1500
RPM [Max] 2500 rpm
Abrasive Material Silicon Carbide
Weight 1.388 LB
EAN or UPC 51141279213
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison