A good starting point for many different light-duty applications, our Standard Abrasives Buff and Blend GP Disc is a versatile non-woven abrasive disc designed to lightly blend, clean, deburr and finish a variety of metals.
features
Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
Multi-purpose abrasive discs work well on most metals
Tough nylon web cleans and deburrs while leaving a professional finish
Flexible, pliable open web removes burrs and surface contaminants
Open web is load resistant, limiting buildup of debris that can clog the abrasive
Available in various sizes, minerals and grades to accommodate a variety of project needs
Maroon
Abrasive Material
Silicon Carbide
Grade
Very Fine
Color
Red
Center Hole
0.063 in, 1.588 mm
Overall Diameter
2 in, 50.8 mm
Product Form
Disc
Weight
0.908 LB
EAN or UPC
51141431079
We're here for you
with Service Centers across the country - We have your back