Skip to content Skip to navigation menu
3M00051144093212

00051144093212

ADH BKD DISC 5 9321NA SELL MULT 10
Item #104042761
  • 5 in Overall Diameter
  • 80 Grit
3M00051144093212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 80 Grit

description

  • Medium 80 grit can be used for sanding paint, wood and metal. Presses on with full disc adhesion to resist tearing. Sharp Aluminum Oxide mineral abrasive for smooth finish. Special coating reduces clogging and extends disc life.

features

  • All Purpose
  • 8 Hole
  • Adhesive Backed
  • For all coatings and surfaces
  • For use with random orbital sanders
  • 80 grit
Product Form Disc
Grit 80
Grade Medium
Overall Diameter 5 in, 127 mm
Weight 0.109 LB
EAN or UPC 51144093212
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison