- 4.5 in Overall Diameter
- Aluminum Oxide Abrasive Material
description
- The Scotch-Brite AL Surface Conditioning Disc TN Quick Change cleans, finishes, blends and deburrs a variety of substrates, including ferrous and non-ferrous metals. It strikes the perfect balance between strength and softness. Use this disc to refine coated abrasive scratches, blend machine marks or mill lines, remove handling defects, or prepare a part to be painted.
features
- Commonly used for cleaning, finishing, blending and deburring while resisting disc loading
- Open web construction responds to surface irregularities and contours, while maintaining part geometry
- Non-woven nylon fibers break down gradually to expose fresh mineral, resulting in consistent cutting action
- Aluminum oxide mineral cuts sharp but finishes fine
- TN Quick Change attachment enables swift and easy power tool attachment
| Center Hole Thread Size | 5/8-11 |
| Product Form | Disc |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 12000 rpm |
| Attachment Type | TN |
| For Use On | Composites, Plastics, Metals |
| Color | Blue |
| Overall Diameter | 4.5 in, 114.3 mm |
| Grade | Very Fine |
| Weight | 0.0 KG |

