Skip to content Skip to navigation menu
3M00638060216620

00638060216620

7100176153 Scotch-Brite™ Clean and Strip XT Pro Disc, XO-DC, SiC Extra Coarse, Purple, 4 in x 1/4 in, 6/Carton, 24 ea/Case
Item #120140528
  • 4 in Overall Diameter
  • Silicon Carbide Abrasive Material
3M00638060216620
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 in Overall Diameter
  • Silicon Carbide Abrasive Material

description

  • Scotch-Brite Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. It effectively removes rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material. The high-strength fibers are highly conformable, resist chunking and loading, and perform well on the edges of a workpiece.

features

  • Quickly removes rust, paint, mill scale and coatings from metal
  • High-strength fiber resists chunking and performs well on edges
  • High conformability provides a larger contact patch for faster removal rates
  • Silicon carbide mineral cuts aggressively and leaves a fine finish
  • Resists loading for consistent cutting action
  • High speed rating, low vibration and low spark
RPM [Max] 9000 rpm
Grade Extra Coarse
Attachment Type Center Hole
Center Hole 0.25 in, 6.35 mm
Product Form Disc
Color Purple
Abrasive Material Silicon Carbide
Overall Diameter 4 in, 101.6 mm
Weight 0.64 LB
EAN or UPC 638060216620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison