3M Roloc Diamond Cloth Disc 676W is an abrasive disc used for grinding and polishing on hard substrates like ceramics, carbides and more. It features micron-graded diamond particles and a durable, Y-weight cloth backing with a heat-resistant resin bond. The water-resistant design allows for use with coolants, but can also be run dry.
features
Diamond mineral provides consistent finishes on tough metals and ceramics
Durable water-resistant cloth backing allows use of coolant, which generally extends abrasive life
Resin bonding allows for wet or dry use
Available for a variety of attachment systems
Mesh Size
400 mesh
Overall Diameter
1.5 in, 38.1 mm
Abrasive Material
Diamond
RPM [Max]
27500 rpm
Attachment Type
TR
Product Form
Disc
Weight
19.03 LB
EAN or UPC
638060217863
We're here for you
with Service Centers across the country - We have your back