Skip to content Skip to navigation menu
3M00638060272589

00638060272589

7100188466 3M™ Ultra Durable 5 inch Power Sanding Discs, Universal Hole, 150 grit, Disc5in5pk150, 5/pk, 20/case
Item #120140559
  • 5 in Overall Diameter
  • 150 Grit
3M00638060272589
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 150 Grit

description

  • Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding. Use with a random orbital sander. The hook and loop attachment system allows for quick and easy attachment to and removal from the tool. The unique universal hole pattern allows for efficient dust extraction on both 5-hole and 8-hole sanders.

features

  • Cuts fast, lasts long
  • Quick and easy attachment and removal
  • Ideal for coating removal, leveling and finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5- and 8-hole sanders
  • Dust extraction while sanding
  • Size: 5" diameter
  • Grit: Medium/150
  • Package Contents: 5 Discs/Pack
  • Available in grits: COARSE: 60, 80
  • MEDIUM: 100, 120, 150
  • FINE: 180, 220, 320
Grit 150
Product Form Disc
Overall Diameter 5 in, 127 mm
Weight 0.089 LB
EAN or UPC 638060272589
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison