3M
00638060273104
7100187646 3M Ultra Durable 5 inch Power Sanding Discs, Universal Hole, 120 grit, Disc5in10pk120, 10/pk, 12pks/cs
Item #120140564
- 5 in Overall Diameter
- 120 Grit
description
- Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding.
features
- Cuts fast, lasts long
- Quick and easy attachment and removal
- Ideal for coating removal, leveling and finishing
- For use on wood, plastic and metal
- Universal hole pattern fits both 5- and 8-hole sanders
- Dust extraction
- Size: 5"
- Grit: Medium/120
- Package Contents: 10 Discs/Pack
- Available in grits: COARSE: 60, 80
- MEDIUM: 100, 120, 150
- FINE: 180, 220, 320
| Overall Diameter | 5 in, 127 mm |
| Product Form | Disc |
| Grit | 120 |
| Weight | 0.156 LB |
| EAN or UPC | 638060273104 |
