Skip to content Skip to navigation menu
3M00638060273128

00638060273128

7100187640 3M Ultra Durable 5 inch Power Sanding Discs, Universal Hole, 180 grit, Disc5in10pk180, 10/pk, 12pks/cs
Item #120140566
  • 5 in Overall Diameter
  • 180 Grit
3M00638060273128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • 180 Grit

description

  • Whether you are sanding wood, plastic, or metal the 3M Ultra Durable 5 inch Power Sanding Discs are ideal for all stages of sanding.

features

  • Cuts fast, lasts long
  • Quick and easy attachment and removal
  • Ideal for coating removal, leveling and finishing
  • For use on wood, plastic and metal
  • Universal hole pattern fits both 5- and 8-hole sanders
  • Dust extraction
  • Size: 5" diameter
  • Grit: Fine/180
  • Package Contents: 10 Discs/Pack
  • Available in grits: COARSE: 60, 80
  • MEDIUM: 100, 120, 150
  • FINE: 180, 220, 320
Overall Diameter 5 in, 127 mm
Product Form Disc
Grit 180
Weight 0.156 LB
EAN or UPC 638060273128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison