Skip to content Skip to navigation menu
3M00638060274101

00638060274101

7100198739 3M Surface Restoration & Repair FbrDisc7in60, Fiber Disc 2/pk,
Item #120140606
  • Other Disc
3M00638060274101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Other Disc

description

  • CBG US Bulk or Semi-finished products

features

  • For use with right angle grinders
  • Available Sizes: 4.5†& 7â€
  • Ideal for coating removal, grinding, weld removal, deburring, beveling, blending and rust removal
  • For use on wood, metal and plastic
  • Cuts fast, lasts long
  • Makes tough shaping or grinding easy
  • Available in grits: Fiber Disc: COARSE 36, 60
  • Flap Disc: COARSE 40, 60
  • Size: 7" diameter
  • Grit: Coarse / 60
  • Package Contents: 2 Discs/Pack
Weight 0.284 LB
EAN or UPC 638060274101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison