Skip to content Skip to navigation menu
3M00638060297872

00638060297872

7100178439 3M Cubitron II Fibre Disc 987C, 9-1/8 in x 7/8 in, 60+, 25/Bag, 100 ea/Case
Item #120140628
  • 9.125 in Overall Diameter
  • 60+ Grit
  • Precision Shaped Ceramic Abrasive Material
3M00638060297872
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.125 in Overall Diameter
  • 60+ Grit
  • Precision Shaped Ceramic Abrasive Material

description

  • 3M Cubitron II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations thanks to the exceptionally high-performing 3M Precision-Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs — all with less grinding pressure.

features

  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
  • Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys
Abrasive Material Precision Shaped Ceramic
Overall Diameter 9.125 in, 231.775 mm
Coat Type Closed
Backing Material Fibre
Bonding Type Resin
Grit 60+
Color Orange
Center Hole 0.875 in, 22.225 mm
Attachment Type Center Hole
Hole Configuration 912Y
RPM [Max] 6600 rpm
Product Form Disc
Weight 3.881 LB
EAN or UPC 638060297872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison