- 5 in Overall Diameter
- 80 Grit
description
- Whether you are sanding wood, plastic, or metal the 3M Pro Grade Precision Ultra Durable Universal Hole Sanding Discs are ideal for all stages of sanding. 3M premium mineral technology delivers a sanding disc that cuts fast and lasts long. Use with a random orbital sander. The hook and loop attachment system allows for quick and easy attachment to and removal from the tool. The unique universal hole pattern allows for efficient dust extraction on both 5-hole and 8-hole sanders.
features
- Cuts fast, lasts long
- Coarse grit for removing coats of paint or varnish
- Quick and easy attachment and removal
- Ideal for coating removal
- For use on wood, plastic and metal
- Universal hole pattern fits both 5- and 8-hole sanders
- The patented universal hole design helps reduce air-borne dust resulting in a cleaner jobsite.
- The Universal Hole Disc is 5 inches in diameter
- Clog resistant sanding discs
- For use with random orbital sanders
- Available in a range of grits for a smooth finish
- Great for construction, painting, woodworking, carpentry, and home improvement projects
- Recommended for use with 3M Personal Safety Products
- Package contents: 10 sheets/pack
| Grit | 80 |
| Product Form | Disc |
| Overall Diameter | 5 in, 127 mm |
| Weight | 0.213 LB |
| EAN or UPC | 638060654903 |

