Skip to content Skip to navigation menu
3M30051131077776

30051131077776

Item #104116006
  • Very Fine Grade
  • 6 in Overall Width
  • 9 in Minimum Overall Length
3M30051131077776
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Very Fine Grade
  • 6 in Overall Width
  • 9 in Minimum Overall Length

description

  • Our Scotch-Brite™ Paint Prep Scuff Hand Pad gives you a fast, consistent scuff for everyday surface preparation. It is ideal for cleaning parts and scuffing prior to staining and painting.

features

  • Pad has fine mineral for very light cleaning
  • Use with liquid detergents for wax mold deflashing, highlighting and top coat rubbing of wood, cleaning of porcelain, stainless steel, chrome, painted surfaces and glass
  • Aluminum oxide mineral cuts fast to alleviate the level of manual pressure needed for an effective cut
  • Nylon fibers replace steel wool, so abrasive won't rust and lasts longer
  • Perforation allows for pad to easily tear into two convenient 4-1/2 inch x 6 inch pads
  • A Very Fine Finish (VFN) performs similarly to wool grade 0 without the splintering
Weight 0.063 LB
EAN or UPC 51131077775
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison