Skip to content Skip to navigation menu
Baldor-Reliance15FN4042

15FN4042

15FN4042 15 FP3000 460C NON-RGN
Item #105757926
  • 15 HP @ 460VAC
  • Chassis Mount
  • Non-Regenerative
  • 500VDC Armature
Baldor-Reliance15FN4042
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15 HP @ 460VAC
  • Chassis Mount
  • Non-Regenerative
  • 500VDC Armature
Depth 12.23 in
Mounting Width 8.86 in
Reversing Capability No
Enclosure Chassis
Control Type Non-Regenerative
Horsepower Rating 15 hp
Maximum HP @ Voltage 15 hp @ 460 V
Mounting Height 18.23 in
Braking Capability No
Analog/Digital Digital
Armature Voltage 500 VDC
Armature Output Current 27 A
Input Voltage 460
Series FP3000
Phase Three Phase
Shunt Field Power Supply 300VDC
Weight 46.4 LB
EAN or UPC 785398215976
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison