- 250 HP @ 460VAC
- Chassis Mount
- Regenerative
- 500VDC Armature
| Enclosure | Chassis |
| Phase | Three Phase |
| Armature Voltage | 500 VDC |
| Shunt Field Power Supply | 300VDC |
| Braking Capability | No |
| Mounting Width | 18 1/2 in |
| Input Voltage | 460 |
| Analog/Digital | Digital |
| Depth | 16.7 in |
| Control Type | Regenerative |
| Reversing Capability | Yes |
| Horsepower Rating | 250 hp |
| Maximum HP @ Voltage | 250 hp @ 460 V |
| Armature Output Current | 412 A |
| Series | FP3000 |
| Mounting Height | 32.4 in |
| Weight | 350.0 LB |
| EAN or UPC | 785398221403 |

