- 1 1/2 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (With Base), 184C Frame, 1.15 SF
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Frame Size | 180C |
| Full Load Amps | 2.2 |
| Motor Shaft Length | 2 1/4 in |
| Full Load Efficiency | 85.7 % |
| RPM | 1200 rpm |
| Enclosure | TEFC |
| HP @ RPM | 1.5 hp @ 1200 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Mounting Style | F-1 |
| Voltage | 460 |
| Motor Shaft Size | 7/8 in |
| Hz | 60 Hz |
| Frame Material | Cast Iron |
| Brake Feature | No |
| Frame | 184C |
| Full Load rpm | 1160 rpm |
| Service Factor | 1.15 |
| Design | B |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Mounting | C-Face - With Base |
| Washdown Duty | No |
| Weight | 100.0 LB |
| EAN or UPC | 785398168852 |

