- 20 hp
- 1800 rpm, 3600 rpm
- Three Phase
- 60 Hz, 50 Hz
- 460
| C Dimension | 28.06 in |
| Enclosure | TEBC |
| Washdown Duty | No |
| Motor Shaft Size | 1 5/8 in |
| Service Factor | 1 |
| Full Load rpm | 1760 rpm |
| Frame | L1852C |
| Phase | Three Phase |
| Enclosure Designation | TEBC - Totally Enclosed Blower Cooled |
| Full Load Amps | 27.1 |
| Mounting | C-Face - With Base |
| Brake Feature | No |
| Voltage Rating | 460 |
| RPM | 1800 rpm, 3600 rpm |
| Motor Shaft Length | 3 3/4 in |
| Poles | 2 |
| Efficiency Group | Standard Efficient |
| Motor Application | Inverter Duty, Two Speed, Encoder Provided |
| Voltage | 460 |
| Hz | 60 Hz, 50 Hz |
| Design | A |
| Weight | 130.07 LB |
| EAN or UPC | 785398007311 |

