- 5 hp
- 1800 rpm
- Three Phase
- 60 Hz
- 460
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 89.6 % |
| Motor Shaft Size | 1 1/8 in |
| RPM | 1800 rpm |
| Voltage Rating | 460 |
| Voltage | 460 |
| Enclosure | TEFC |
| Design | B |
| HP @ RPM | 5 hp @ 1800 rpm |
| Washdown Duty | No |
| Mounting | C-Face - Less Base |
| Brake Feature | No |
| Full Load Amps | 6.1 |
| Motor Shaft Length | 2 3/4 in |
| Motor Application | General Purpose |
| Full Load rpm | 1765 rpm |
| Frame Size | 210C |
| Frame | 215C |
| Poles | 4 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Weight | 150.0 LB |
| EAN or UPC | 785398169064 |

