- 10 hp
- 1200 rpm
- Three Phase
- 60 Hz
- 460
| Poles | 6 |
| Motor Shaft Length | 4.62 in |
| Frame | 284UC |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Enclosure | TEFC |
| Frame Size | 280UC |
| Washdown Duty | No |
| HP @ RPM | 10 hp @ 1200 rpm |
| C Dimension | 27.68 in |
| Mounting | C-Face - Less Base |
| Full Load Amps | 12.6 |
| Phase | Three Phase |
| Brake Feature | No |
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, XE |
| Efficiency Group | Premium Efficient |
| Full Load Efficiency | 91.3 % |
| Design | B |
| Voltage | 460 |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1180 rpm |
| Full Load Pf | 81.3 |
| RPM | 1200 rpm |
| Motor Shaft Size | 1 5/8 in |
| Weight | 435.0 LB |
| EAN or UPC | 785398169118 |

