- 1 1/2 HP, 3600 RPM, 60 Hertz, 208-230/460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, C-Face (Less Base), 56C Frame, 1.15 SF
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Motor Shaft Size | 5/8 in |
| Voltage | 208-230/460 |
| Washdown Duty | No |
| HP @ RPM | 1.5 hp @ 3600 rpm |
| Frame Size | 56C |
| Full Load Amps | 4.1 |
| Poles | 2 |
| Product Line | Extra Tough-XT-Totally Enclosed - IP54 |
| Phase | Three Phase |
| Design | B |
| Voltage Rating | 460, 230, 208 |
| Motor Application | Mill & Chemical |
| Frame | 56C |
| Enclosure | TEFC |
| Mounting | C-Face - Less Base |
| Motor Shaft Length | 1 7/8 in |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Brake Feature | No |
| Full Load Efficiency | 79.5 % |
| Mounting Style | F-1 |
| Full Load rpm | 3461 rpm |
| Weight | 37.39 LB |
| EAN or UPC | 785398153841 |

