- 1/3 hp
- 3600 rpm
- Three Phase
- 60 Hz
- 230/460
| Product Line | U-Frame - Automotive Duty, Totally Enclosed - IP44, EM |
| Hz | 60 Hz |
| Poles | 2 |
| Mounting | C-Face - With Base |
| Design | B |
| Service Factor | 1.15 |
| Full Load rpm | 3450 rpm |
| Phase | Three Phase |
| Voltage | 230/460 |
| Voltage Rating | 460, 230 |
| RPM | 3600 rpm |
| Brake Feature | No |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 56C |
| Frame Material | Steel |
| Motor Shaft Length | 1.88 in |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Efficiency Group | Epact Efficient |
| Full Load Efficiency | 77.8 % |
| Motor Shaft Size | 5/8 in |
| Full Load Pf | 82.7 |
| Enclosure | TENV |
| HP @ RPM | 0.3333333 hp @ 3600 rpm |
| Frame Size | 56C |
| C Dimension | 10.45 in |
| Full Load Amps | 1.6 |
| Weight | 20.0 LB |
| EAN or UPC | 785398172439 |

