Skip to content Skip to navigation menu
American Air Filters176-01-25A35A

176-01-25A35A

PERFECTPLEAT ULTRA 25+35+1
Item #104559039
  • PerfectPleat ULTRA Panel Filter
  • 25 x 35 x 1 Nominal Size
  • MERV 8
  • Antimicrobial
American Air Filters176-01-25A35A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PerfectPleat ULTRA Panel Filter
  • 25 x 35 x 1 Nominal Size
  • MERV 8
  • Antimicrobial

description

  • PerfectPleat ULTRA is a product with form and fit unlike any other pleated filter in the marketplace today. The automated and controlled process AAF has developed for the PerfectPleat eliminates inconsistencies and irregularities in order to provide the filtering efficiency you need and expect. The PerfectPleat ULTRA filters deliver the highest efficiency available in the PerfectPleat family, with a MERV 8. The filters also come with an antimicrobial treatment, providing a filter ideal for today's IAQ conscience applications.
MERV Rating 8
Antimicrobial Yes
Temperature Rating [Max] 170 °F
Length 35 in
Header No
Nominal Filter Size 25 x 35 x 1
Height 25 in
Filter Depth 1 in
Series PerfectPleat ULTRA
UL Class 2
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison