AMI Bearings Inc.
CUCF214-44C
CUCF200C Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit with Cast Iron Cover
Item #101401112
- 4-Bolt Flange
- Normal-Duty
- 2 3/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Size | 5/8 in |
| End Type | Two Open Covers |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 8.485 in |
| Housing Width | 3.871 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 6 in |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 7 5/8 in |
| Flange Thickness | 15/16 in |
| Bolt Hole Size | 3/4 in |
| Shaft Dia. | 2.75 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Center of Bearing to Back of Inner Ring | 1.189 in |
| Housing Height | 7 5/8 in |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Overall Width | 3.871 in |
| Temperature Range [Min] | 5 °F |
| Length Through Bore | 2.937 in |
| Weight | 16.62 LB |
| EAN or UPC | 808250257805 |
